Beli oil seal skf di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Oil Seal Four-lip TSN Type (Sil Oli)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp239.900

    SKF Oil Seal Four-lip TSN Type (Sil Oli)
    Deskripsi:
    SKF SNL housing seals are the first barrier against contamination. The four-lip seals replace the former double-lip seals. The four-lip seals are more effective than the double-lip and generate less friction, which enables higher shaft speeds. For highly contaminated environments, SKF recommends the three-barrier solution. This cost-effective sealing solution can have a significant impact on bearing service life as contaminants have to pass through three barriers to reach the bearing. When ordering, please note that one item (seal pack) contains two seals (four halves).
    atribut:
    • Accessory Type: Housing seal
    • Material: Thermoplastic polyester elastomer (TPE)
    • Sealing Type: Four-lip
  2. SKF Oil Seal Radial Shaft HMSA10 Type Fluoro Rubber (Sil Oli)
    51%
    Mulai

    Rp46.900

    SKF Oil Seal Radial Shaft HMSA10 Type Fluoro Rubber (Sil Oli)
    Deskripsi:
    Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
    atribut:
    • Auxiliary Lip: Yes
    • Design: HMSA10
    • Unit System: Metric
  3. STS Seal Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp19.900

    STS Seal Oil Seal TC Type (Sil Oli)
    Deskripsi:
    TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.
    atribut:
    • Material: VITON
  4. SKF Oil Seal TXL Series (Sil Oli)
    BARU
    Mulai

    Rp259.900

    SKF Oil Seal TXL Series (Sil Oli)
    Deskripsi:
    These seals provide effective sealing against many contaminants and allow for some grease to be purged when relubricating the bearing. Benchmark testing has proven low friction and outstanding service life. In highly contaminated environments, they provide the first barrier in a three-barrier solution. When ordering, please note that one item (seal pack) contains two seals (pre-cut).
    atribut:
    • Accessory Type: Housing seal
    • Material: ECOPUR
    • Sealing Type: Lip
    • UNSPSC: 31171519
  5. NOK Oil Seal VC Type (Sil Oli)
    26%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp9.900

    NOK Oil Seal VC Type (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  6. TTO Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.900

  7. SKF Pillow Block Housing (Bearing Duduk)
    Mulai

    Rp559.900

    SKF Pillow Block Housing (Bearing Duduk)
    Deskripsi:
    SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.
    atribut:
    • Material, Housing: Cast iron
  8. SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 30mm (Sil Oli)
    Mulai

    Rp23.900

    SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 30mm (Sil Oli)
    Deskripsi:
    Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
    atribut:
    • Auxiliary Lip: Yes
    • Design: HMSA10
    • Sealing Lip Material: Nitrile rubber (NBR)
    • Shaft Diameter d1 (mm): 30
    • Unit System: Metric
  9. SKF V-Ring Seal TSN Series (Seal poros)
    Mulai

    Rp379.900

    SKF V-Ring Seal TSN Series (Seal poros)
    Deskripsi:
    V-ring seals consist of a V-ring and a sheet steel sealing washer with a vulcanized rubber lip. The rubber lip fits into the seal groove in the housing. The washer is protected against corrosion. The seals are used to protect bearings from contamination or as secondary seals to protect primary seals in highly contaminated environments. They are a cost-effective and easy to install contaminant barrier for all kind of shafts. They are available in nitrile rubber. When ordering, please note that one item (seal pack) contains two seals.
    atribut:
    • Accessory Type: Housing seal
    • Material: Nitrile rubber with steel element
    • Sealing Type: V-ring
  10. NOK Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp53.900

  11. SKF Oil Seal Felt TSN Type (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    SKF Oil Seal Felt TSN Type (Sil Oli)
    Deskripsi:
    Felt seals provide a simple and effective sealing solution. They accommodate relatively high shaft speeds, because a small gap forms between the felt and shaft, transforming the seal into a non-contact, gap-type seal. Felt seals do not limit axial movements of the shaft. When ordering, please note that one item (seal pack) contains two seals (four halves).
    atribut:
    • Accessory Type: Housing seal
    • Material: Felt with aluminium and nitrile rubber elements
    • Sealing Type: Felt
  12. SKF Bantalan Rol Sferis Tipe EK (Laher)
    Mulai

    Rp999.900

    SKF Bantalan Rol Sferis Tipe EK (Laher)
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Bore Type: Tapered 1:12
    • Cage: Sheet metal
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Radial Internal Clearance: CN
    • Relubrication Feature: With
    • SKF Performance Class: SKF Explorer
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
    • Tolerance Class for Run-out: P5
  13. SKF Stabilizing Ring (Cincin Penahan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp45.900

    SKF Stabilizing Ring (Cincin Penahan)
    Deskripsi:
    A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
    atribut:
    • Accessory Type: Locating ring
  14. CHO Oil Seal TC Type NBR Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp5.900

  15. SKF Split Plummer Pillow Block Housing SNL Series (Bearing Duduk)
    Mulai

    Rp819.900

    SKF Split Plummer Pillow Block Housing SNL Series (Bearing Duduk)
    Deskripsi:
    SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.
    atribut:
    • Bearing Housing Seal Type: Without
    • Housing Configuration: Two-piece
    • Housing Lubrication Feature/Possibility: Grease
    • Housing Type: Plummer/pillow block
    • Material: Cast iron
    • Material, Housing: Cast iron
    • Mounting Arrangement: Through shaft/Shaft end
    • Thread of Relubrication Holes (G1): 1/8-27 NPSF
    • UNSPSC: 31171519
  16. SKF Housing Adapter Sleeve (Adaptor Laher)
    14%
    Mulai

    Rp169.900

    SKF Housing Adapter Sleeve (Adaptor Laher)
    Deskripsi:
    Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.
    atribut:
    • Holes for Oil Injection: Without
    • Taper: 1:12
  17. NOK Oil Seal SB2 Type (Sil Oli)
    29%
    Rating:
    93% of 100
    (6)
    Mulai

    Rp31.900

  18. SKF Oil Seal Labyrinth TSN Series (Sil Oli)
    Mulai

    Rp1.999.900

    SKF Oil Seal Labyrinth TSN Series (Sil Oli)
    Deskripsi:
    SNL housing seals are the first barrier against contamination. For applications where there are high speeds or extreme temperatures, SKF recommends using labyrinth seals, and for highly contaminated environments, SKF recommends the three-barrier solution. This cost-effective sealing solution can have a significant impact on bearing service life as contaminants have to pass through three barriers to reach the bearing.
    atribut:
    • Accessory Type: Housing seal
    • Material: Steel with silicone element
    • Sealing Type: Labyrinth
  19. SKF Bearing End Cap
    Mulai

    Rp90.900

    SKF Bearing End Cap
    Deskripsi:
    End covers can be used at the end of shafts instead of seals. These end covers are made of polypropylene and designed for SNL bearing housings in sizes 05 to 32. They have good resistance to most chemicals and can withstand operating temperatures up to 110 °C (230 °F). End covers are easy to install and cost-effective accessories.
    atribut:
    • Material: Polypropylene (PP)
    • Accessory Type: End cover
Daftar Harga oil seal skf Terbaru October 2026
SKF Oil Seal Four-lip TSN Type (Sil Oli)Rp239.900
SKF Oil Seal Radial Shaft HMSA10 Type Fluoro Rubber (Sil Oli)Rp46.900
STS Seal Oil Seal TC Type (Sil Oli)Rp19.900
SKF Oil Seal TXL Series (Sil Oli)Rp259.900
NOK Oil Seal VC Type (Sil Oli)Rp9.900
TTO Oil Seal TC Type (Sil Oli)Rp3.900
SKF Pillow Block Housing (Bearing Duduk)Rp559.900
SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 30mm (Sil Oli)Rp23.900
SKF V-Ring Seal TSN Series (Seal poros)Rp379.900
NOK Oil Seal TC Type (Sil Oli)Rp53.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)